Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 60a/s replacement light bulb lamp
Mfr # 60A/S GE GENERAL ELECTRIC G.E
Zoro # G003031213
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60A/S GE GENERAL ELECTRIC G.E
- Zoro # G003031213
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for GE General Electric G.E 60a/s replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- ILC Replacement for Light Bulb / Lamp 100a/90wmp/99 replacement light bulb lamp, 4PK (100A/90WMP/99 LIGHT BULB / LAMP)
- ILC Replacement for Satco S4162 replacement light bulb lamp, 10PK (S4162 SATCO)
- ILC Replacement for Sylvania UPC 046135150074 replacement light bulb lamp (UPC 046135150074 SYLVANIA)
- ILC Replacement for GE General Electric G.E Qh1000t3/cl 230-250v replacement light bulb lamp (QH1000T3/CL 230-250V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S2978 replacement light bulb lamp (S2978 SATCO)
- ILC Replacement for Light Bulb / Lamp 60g30/cl replacement light bulb lamp, 4PK (60G30/CL LIGHT BULB / LAMP)
- ILC Replacement for Satco S7004 replacement light bulb lamp (S7004 SATCO)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- Ilc Incandescent Light Bulbs