Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 58540 replacement light bulb lamp
Mfr # 58540 GE GENERAL ELECTRIC G.E
Zoro # G002793174
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.75
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58540 GE GENERAL ELECTRIC G.E
- Zoro # G002793174
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.75 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 58540 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Trailer Connector, Tc30 (TC30)
- CRC CRC 6113 3.3 oz Marine Premium Dielectric Grease (3002.3084)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-11R/7W)
- ILC Replacement for Welch Allyn 728 Otoscope replacement light bulb lamp (728 OTOSCOPE WELCH ALLYN)
- ILC Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp (K180 OTOSCOPE 3.5V HEINE)
- ILC Replacement For GE GENERAL ELECTRIC GE 1152 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EKFZ-0)
- ILC Replacement For SYLVANIA 657 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-7K7L-4)
- ILC Replacement for Hosobuchi 4-6v 1.2a SCB G4 replacement light bulb lamp (4-6V 1.2A SCB G4 HOSOBUCHI)
- ILC Replacement for Philips 13516 replacement light bulb lamp, 10PK (13516 PHILIPS)
- HELLA BULB 9006XS/HB4A 12V (9006XS)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies