Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 500par64/wfl 125-130v replacement light bulb lamp
Mfr # 500PAR64/WFL 125-130V GE GENERAL ELECTRIC G.E
Zoro # G003028442
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR64
- Bulb Base Type GX16D MOGUL END PRONG
- Watts 500
- Voltage 120
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500PAR64/WFL 125-130V GE GENERAL ELECTRIC G.E
- Zoro # G003028442
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR64 |
Bulb Base Type | GX16D MOGUL END PRONG |
Watts | 500 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for GE General Electric G.E 500par64/wfl 125-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- ILC Replacement for Norman Lamps 150ps25/cl-130v replacement light bulb lamp (150PS25/CL-130V NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP 2390QD128V (WW-2V93-4)
- ILC Replacement for Satco 135a21/ts/8m/ss replacement light bulb lamp (135A21/TS/8M/SS SATCO)
- ILC Replacement for Carl Zeiss Phase Contrast Micro replacement light bulb lamp (PHASE CONTRAST MICRO CARL ZEISS)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E Fg1048-ay/40t10/f replacement light bulb lamp, 4PK (FG1048-AY/40T10/F GE GENERAL ELECTRIC G.E)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs DCF (DCF)
- Ilc Incandescent Light Bulbs