Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp
Mfr # 45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E
Zoro # G202827488
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E
- Zoro # G202827488
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Color Temperature | 3500 |
Description
Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- SIGNIFY LED, 3.3 W, B11, Medium Screw (E26) (3.3B11/PER/927-922/CL/G/E26/WGX1FB T20)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- ILC Replacement For LIGHT BULB LAMP, 28PSBLED CHIP WHITE1 (28PSB-LED CHIP WHITE-1)
- ILC Replacement for Norman Lamps 949 White LED Replacement replacement light bulb lamp (949 WHITE LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for LED 328 replacement light bulb lamp (328 LED)
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement for Feit Electric Bpt7n/led/hdrp replacement light bulb lamp (BPT7N/LED/HDRP)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- Ilc LED Light Bulbs