Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 44047 replacement light bulb lamp
Mfr # 44047 GE GENERAL ELECTRIC G.E
Zoro # G503009491
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED18
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 44047 GE GENERAL ELECTRIC G.E
- Zoro # G503009491
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED18 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 44047 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- ILC Replacement for Halco M57/175cwa/5t/k (M57/175CWA/5T/K HALCO)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- SATCO 12W LED Downlight, Gimbal 4 in, CCT Select, Square, Remote Driver, White, 850L 120V (S11621R1)
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- ILC Replacement For SYLVANIA MC70T6UG12830 (WW-7R0F-9)
- ILC Replacement for Bulbrite 473041 replacement light bulb lamp (473041 BULBRITE)
- ILC Replacement for Osram Sylvania 64445 replacement light bulb lamp (64445 OSRAM SYLVANIA)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp 150md Xenon replacement light bulb lamp (150MD XENON LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki 56462 replacement light bulb lamp (56462 IWASAKI)
- Ilc HID Light Bulbs