Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 43696 replacement light bulb lamp
Mfr # 43696 GE GENERAL ELECTRIC G.E
Zoro # G003210366
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 250
- Voltage 130
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 43696 GE GENERAL ELECTRIC G.E
- Zoro # G003210366
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 250 |
Voltage | 130 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for GE General Electric G.E 43696 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4020ew)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- WESTINGHOUSE Westinghouse 630900 11 watt PAR36 Halogen Landscape Low Voltage Light Bulb; Pack of 6 (630900)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- Ilc Halogen Light Bulbs