Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 42068 replacement light bulb lamp
Mfr # 42068 GE GENERAL ELECTRIC G.E
Zoro # G803013051
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Watts 35
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 42068 GE GENERAL ELECTRIC G.E
- Zoro # G803013051
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR20 |
Watts | 35 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E 42068 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- ILC Replacement for Satco 39par20/hal/xen/nfl 130v replacement light bulb lamp (39PAR20/HAL/XEN/NFL 130V SATCO)
- ILC Replacement for Dynatrap Dt2000xlp replacement light bulb lamp, 2PK (DT2000XLP DYNATRAP)
- ILC Replacement for Ushio Lu-150/100, Ed28 replacement light bulb lamp (LU-150/100, ED28 USHIO)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILC Ever-ready light bulb lamp, 10PK (6V LANTERN W/FLASHER 231IND FLASHLIGHT LIGHT BULB)
- ILC Replacement For LIGHT BULB LAMP LU150S55 HID HIGH INTENSITY DISCHARGE SODIUM ED SHAPE 2PK (2PAK:WW-36CQ-3)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- ILC Replacement for Ushio Jcx12v-20w/g4 replacement light bulb lamp (JCX12V-20W/G4 USHIO)
- Ilc HID Light Bulbs