Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 41668 replacement light bulb lamp
Mfr # 41668 GE GENERAL ELECTRIC G.E
Zoro # G203210623
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Voltage 120
- Bulb Color Temp. 5000
- Bulb Base Type FERRULE CONTACT (METAL CAP)
- Watts 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 41668 GE GENERAL ELECTRIC G.E
- Zoro # G203210623
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | PAR36 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Bulb Base Type | FERRULE CONTACT (METAL CAP) |
Watts | 650 |
Description
Replacement for GE General Electric G.E 41668 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- ILC Replacement for GE General Electric G.E Ge-240-rs-mv-n (GE-240-RS-MV-N GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A65F3-500T)
- ILC Replacement for Light Bulb / Lamp 75par30/h/nfl/30 replacement light bulb lamp (75PAR30/H/NFL/30 LIGHT BULB / LAMP)
- ILC Replacement For HIKARI J 130V 200W 118MM HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLFQ-9)
- ILC Replacement for GE General Electric G.E 15507 replacement light bulb lamp (15507 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 60par38/hal/fl25 replacement light bulb lamp (60PAR38/HAL/FL25 PHILIPS)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Damar 01825b replacement light bulb lamp (01825B DAMAR)
- ILC Replacement for Damar 60par38qwfl/50 130v replacement light bulb lamp (60PAR38QWFL/50 130V DAMAR)
- Ilc Halogen Light Bulbs