Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 41464 replacement light bulb lamp
Mfr # 41464 GE GENERAL ELECTRIC G.E
Zoro # G502793711
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 41464 GE GENERAL ELECTRIC G.E
- Zoro # G502793711
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 41464 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- WESTGATE LSL-4FT-40W-35K-DWIREGUARD FOR 2FT STRIP FIXTURES (LSL-4FT-40W-35K-D)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- ILC Replacement for PHILIPS F13DBX/835/ECO4P (F13DBX/835/ECO4P PHILIPS)
- ILC Replacement for Satco F6t4/cw 9.8 replacement light bulb lamp (F6T4/CW 9.8 SATCO)
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- ILC Replacement for Satco Fc40t5/841 replacement light bulb lamp (FC40T5/841 SATCO)
- ILC Replacement for Westinghouse F18dtt/35/4p replacement light bulb lamp, 2PK (F18DTT/35/4P WESTINGHOUSE)
- ILC Replacement for SYLVANIA 21273 (21273 SYLVANIA)
- Ilc Fluorescent Light Bulbs