Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 40g/e27/cl 240v replacement light bulb lamp
Mfr # 40G/E27/CL 240V GE GENERAL ELECTRIC G.E
Zoro # G102798390
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G14
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 40
- Watts 40
- Voltage 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40G/E27/CL 240V GE GENERAL ELECTRIC G.E
- Zoro # G102798390
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G14 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 230 |
Description
Replacement for GE General Electric G.E 40g/e27/cl 240v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Af, AF4878 (AF4878)
- A & I PRODUCTS Canopy Kit, Aluminum TP 61" x48" x32" (A-C7481A)
- RAIN-X Wiper Blade, 18" Sz, Beam, Exact Fit Series (5079275-1)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- ILC Replacement for Miniature Lamp Ne-48 replacement light bulb lamp, 10PK (NE-48 MINIATURE LAMP)
- ILC Replacement for Chevrolet / Chevy Corvette Year 2005 Brake Light replacement light bulb lamp, 10PK (CORVETTE YEAR 2005 BRAKE LIGHT CHEVROLET / CH)
- ILC Replacement for Osram Sylvania 3456b replacement light bulb lamp (3456B OSRAM SYLVANIA)
- ILC Replacement for Damar 1437 T-3 1/4 24V .06amp replacement light bulb lamp, 10PK (1437 T-3 1/4 24V .06AMP DAMAR)
- ILC Replacement for Miniature Lamp B23024080 replacement light bulb lamp, 2PK (B23024080 MINIATURE LAMP)
- ILC Replacement for Shibaura Bt-10b-r3 replacement light bulb lamp, 10PK (BT-10B-R3 SHIBAURA)
- SPEC-D TUNING 07-11 Toyota Tundra Smoked Lens (2LHP-TUN07G-TM)
- Ilc Automotive Lighting