Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 40a/s 120v replacement light bulb lamp 2 Pack
Mfr # 40A/S 120V GE GENERAL ELECTRIC G.E
Zoro # G302961754
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 40
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40A/S 120V GE GENERAL ELECTRIC G.E
- Zoro # G302961754
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 40 |
Voltage | 130 |
Description
Replacement for GE General Electric G.E 40a/s 120v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3500K, Frosted (S11552)
- ILC Replacement for Philips TUV 325w HO XPT SE replacement light bulb lamp (TUV 325W HO XPT SE PHILIPS)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- ILC Replacement for Zoro 4v709 replacement light bulb lamp (4V709 ZORO)
- ILC Replacement for Light Bulb / Lamp 150br38/fl-230v replacement light bulb lamp (150BR38/FL-230V LIGHT BULB / LAMP)
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- ILC Replacement for Light Bulb / Lamp 13696atr replacement light bulb lamp (13696ATR LIGHT BULB / LAMP)
- ILC Replacement for Chauvet Ch-4515 replacement light bulb lamp (CH-4515 CHAUVET)
- ILC Replacement for Grainger 5v072 replacement light bulb lamp (5V072 GRAINGER)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- Ilc Incandescent Light Bulbs