Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 40891 replacement light bulb lamp
Mfr # 40891 GE GENERAL ELECTRIC G.E
Zoro # G702993683
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 40
- Bulb Shape F15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 40891 GE GENERAL ELECTRIC G.E
- Zoro # G702993683
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 40 |
Bulb Shape | F15 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 40891 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ILB GOLD Led Bulb, 800008-00G4S012Cl3-Ai (800008-00G4S012CL3-AI)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- ILC Replacement For HIKARI JD 130V 50W DC BA15D (JD 130V 50W DC BA15D)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Ushio Jcd120v-75w/ba15d replacement light bulb lamp, 2PK (JCD120V-75W/BA15D USHIO)
- ILC Replacement for Fiberstars Hi-111 replacement light bulb lamp (HI-111 FIBERSTARS)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Colortran 214-012 500w replacement light bulb lamp (214-012 500W COLORTRAN)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- Ilc Halogen Light Bulbs