Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 40330 replacement light bulb lamp
Mfr # 40330 GE GENERAL ELECTRIC G.E
Zoro # G203032157
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40330 GE GENERAL ELECTRIC G.E
- Zoro # G203032157
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 40330 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Pinhole Baffle, 1419 (1419W)
- HALO Par Metal Step Baffle, 5010 (5010W)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- VIQUA E4 Replacement Lamp (602806)
- ILC Replacement for Light Bulb / Lamp 24-30v/6-10w replacement light bulb lamp (24-30V/6-10W LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for Halco A15cl40/cstf replacement light bulb lamp (A15CL40/CSTF HALCO)
- ILC Replacement for PQL 81685 replacement light bulb lamp (81685 PQL)
- ILC Replacement for DAMAR 0147A (0147A DAMAR)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- Ilc Incandescent Light Bulbs