Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 38199 replacement light bulb lamp
Mfr # 38199 GE GENERAL ELECTRIC G.E
Zoro # G302792365
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 38199 GE GENERAL ELECTRIC G.E
- Zoro # G302792365
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E 38199 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- EKENA MILLWORK Reims Architectural Grade PVC Pierced Ceiling Medallion, Black, 16"OD x 6 1/8"ID x 1/2"P (CMPP16RESBL)
- ILC Replacement for Philips F32t8/tl730/plus/alto replacement light bulb lamp, 25PK (F32T8/TL730/PLUS/ALTO PHILIPS)
- ILC Replacement for SYLVANIA 21273 (21273 SYLVANIA)
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- ILC Replacement for Philips F32t8/tl830 replacement light bulb lamp, 36PK (F32T8/TL830 PHILIPS)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- Ilc Fluorescent Light Bulbs