Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 33851 replacement light bulb lamp
Mfr # 33851 GE GENERAL ELECTRIC G.E
Zoro # G502830195
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R20
- Voltage 120
- Watts 8
- Wattage Equivalency 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 33851 GE GENERAL ELECTRIC G.E
- Zoro # G502830195
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R20 |
Voltage | 120 |
Watts | 8 |
Wattage Equivalency | 8 |
Color Temperature | 2700 |
Description
Replacement for GE General Electric G.E 33851 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, KULKA 572 (KULKA 572)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- ILC Replacement for Norman Lamps Led-t18d-120v replacement light bulb lamp (LED-T18D-120V NORMAN LAMPS)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement for Sunnex 32351 replacement light bulb lamp (32351 SUNNEX)
- ILC Replacement for Halco A21fr16/850/omni3/led replacement light bulb lamp (A21FR16/850/OMNI3/LED HALCO)
- ILC Replacement for Green Creative 40758 replacement light bulb lamp (40758 GREEN CREATIVE)
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- Ilc LED Light Bulbs