Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 29737 replacement light bulb lamp
Mfr # 29737 GE GENERAL ELECTRIC G.E
Zoro # G203210340
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 500
- Bulb Color Temp. 3250
- Voltage 120
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29737 GE GENERAL ELECTRIC G.E
- Zoro # G203210340
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T12 |
Watts | 500 |
Bulb Color Temp. | 3250 |
Voltage | 120 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Description
Replacement for GE General Electric G.E 29737 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- KOEHLER BRIGHTSTAR RechargeableHeadlamp, Polymer, Green, 185lm (200521)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Micro VU 16V 50W replacement light bulb lamp (16V 50W MICRO VU)
- ILC Replacement For PHILIPS 378034 (WW-73LY-0)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- Ilc Halogen Light Bulbs