Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 29364 replacement light bulb lamp
Mfr # 29364 GE GENERAL ELECTRIC G.E
Zoro # G503210538
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3150
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Watts 150
- Voltage 120
- Bulb Shape T12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29364 GE GENERAL ELECTRIC G.E
- Zoro # G503210538
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3150 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Watts | 150 |
Voltage | 120 |
Bulb Shape | T12 |
Description
Replacement for GE General Electric G.E 29364 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO/CVG)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ILC Replacement for Topcon Oms-90 replacement light bulb lamp (OMS-90 TOPCON)
- ILC Replacement for Osram Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V OSRAM SYLVANIA)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- ILC Replacement for Sylvania HPL 750/120/x (ucf) replacement light bulb lamp (HPL 750/120/X (UCF) SYLVANIA)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- Ilc Halogen Light Bulbs