Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 28152 LED Replacement replacement light bulb lamp
Mfr # 28152 LED REPLACEMENT GE GENERAL ELECTRIC G.E
Zoro # G002827930
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 17
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 28152 LED REPLACEMENT GE GENERAL ELECTRIC G.E
- Zoro # G002827930
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 17 |
Color Temperature | 4100 |
Description
Replacement for GE General Electric G.E 28152 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- ELCO LIGHTING 6 Airtight Smooth Metal Cone Reflector with Torsion Springs Trim" (ELM301W)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- ILC Replacement for Osram Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For SATCO S49395 (S49395)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement For NUVO LIGHTING S9665 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S6D-8)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- ILC Replacement for Halco Br30fl9/927/led replacement light bulb lamp (BR30FL9/927/LED HALCO)
- Ilc LED Light Bulbs