Shop All HID Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E 27501
Mfr # 27501 GE GENERAL ELECTRIC G.E
Zoro # G703011768
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 320
- Bulb Color Temp. 4000
- Bulb Shape ED28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 27501 GE GENERAL ELECTRIC G.E
- Zoro # G703011768
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 320 |
Bulb Color Temp. | 4000 |
Bulb Shape | ED28 |
Description
Replacement for GE General Electric G.E 27501 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- ILC Replacement for GE General Electric G.E Hr175a39/cp replacement light bulb lamp, 2PK (HR175A39/CP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp M98/o replacement light bulb lamp (M98/O LIGHT BULB / LAMP)
- ILC Replacement for Amba AM 521x replacement light bulb lamp (AM 521X AMBA)
- ILC Replacement for Osram Sylvania M400/u/ed37 replacement light bulb lamp (M400/U/ED37 OSRAM SYLVANIA)
- ILC Replacement for HALCO MH400/U/ED28/PS (MH400/U/ED28/PS HALCO)
- ILC Replacement for GE General Electric G.E 10389 replacement light bulb lamp (10389 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- Ilc HID Light Bulbs