Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 25t7n-cd replacement light bulb lamp
Mfr # 25T7N-CD GE GENERAL ELECTRIC G.E
Zoro # G202937422
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 25T7N-CD GE GENERAL ELECTRIC G.E
- Zoro # G202937422
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 25t7n-cd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- ILC Replacement For FOSTORIA 63025489 (WW-DQV8-7)
- ILC Replacement for Satco S3703 replacement light bulb lamp, 4PK (S3703 SATCO)
- ILC Replacement for Light Bulb / Lamp 100par46/3nsp Discontinued, USE replacement light bulb lamp (100PAR46/3NSP DISCONTINUED, USE LIGHT BULB / LAM)
- ILC Replacement for Satco S7004 replacement light bulb lamp (S7004 SATCO)
- ILC Replacement for Philips 13391-8 replacement light bulb lamp (13391-8 PHILIPS)
- ILC Replacement for Smith Victor 2-a80 replacement light bulb lamp (2-A80 SMITH VICTOR)
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- Ilc Incandescent Light Bulbs