Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 23863 replacement light bulb lamp
Mfr # 23863 GE GENERAL ELECTRIC G.E
Zoro # G203009722
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type SCREW TERMINALS
- Wattage Equivalency 499
- Watts 499
- Voltage 24.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23863 GE GENERAL ELECTRIC G.E
- Zoro # G203009722
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR56 |
Bulb Base Type | SCREW TERMINALS |
Wattage Equivalency | 499 |
Watts | 499 |
Voltage | 24.95 |
Description
Replacement for GE General Electric G.E 23863 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 12Pk1110 (12PK1110)
- FORTRESS MARINE ANCHORS Guardian G-7 4lb Anchor (G-7)
- JENDYK King Pin Thread Chaser for 16K, 18K, 20K Axle-Mack Truck Only (XTC25B)
- WAGNER BRAKES 12 Oz Can Brake Fluid, Fc134280 (FC134280)
- ILC Replacement for Ushio Sm-1460x replacement light bulb lamp (SM-1460X USHIO)
- ILC Replacement For LIGHT BULB LAMP 35A AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2W2Q-8)
- ILC Harley Davidson Flstsb Cross Bones 1340 CC Year 2008 Dual Beam light bulb lamp (FLSTSB CROSS BONES 1340 CC YEAR 2008 DUAL BEAM HA)
- ILC Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp (R10W 6V 10W BA15S MINIATURE LAMP)
- ILC Replacement For THHC LIGHTING WB1210XF XENON KRYPTON WEDGE BASE 4PK (4PAK:WW-5EG2-9)
- ILC Replacement for Lumapro 2fmk8 replacement light bulb lamp, 10PK (2FMK8 LUMAPRO)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 106A R And 108WA WR Amber (108-15A)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies