Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E 23485 REPLACED BY
Mfr # 23485 REPLACED BY GE GENERAL ELECTRIC G.E
Zoro # G502791113
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23485 REPLACED BY GE GENERAL ELECTRIC G.E
- Zoro # G502791113
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ILC Replacement for Feit Electric Esl13t/eco replacement light bulb lamp (ESL13T/ECO FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E F7bx/spx27/827 replacement light bulb lamp, 2PK (F7BX/SPX27/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 1tgy8 replacement light bulb lamp (1TGY8 ZORO)
- ILC Replacement for Philips F8t5/soft White replacement light bulb lamp, 2PK (F8T5/SOFT WHITE PHILIPS)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- ILC Replacement for GE General Electric G.E F40/30bx/spx41-36 replacement light bulb lamp (F40/30BX/SPX41-36 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 97553 replacement light bulb lamp, 2PK (97553 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs