Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 21952 replacement light bulb lamp
Mfr # 21952 GE GENERAL ELECTRIC G.E
Zoro # G903024681
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 620
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21952 GE GENERAL ELECTRIC G.E
- Zoro # G903024681
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 620 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 21952 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 5W Mr-11 Halo 6V (04771)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- GE LAMPS GE LIGHTING 50W, A19 Incandescent Light Bulb (50A19/RS-75v)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- ILC Replacement for Damar 5486c replacement light bulb lamp (5486C DAMAR)
- ILC Replacement for GE General Electric G.E 60a/rs/stg replacement light bulb lamp, 4PK (60A/RS/STG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 75a21/34v replacement light bulb lamp (75A21/34V SATCO)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 34V replacement light bulb lamp (50A19/RS 34V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 60a/rs/xl-130v replacement light bulb lamp (60A/RS/XL-130V LIGHT BULB / LAMP)
- ILC Replacement for Superior Sewing Machine replacement light bulb lamp (SEWING MACHINE SUPERIOR)
- Ilc Incandescent Light Bulbs