Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 21950 replacement light bulb lamp
Mfr # 21950 GE GENERAL ELECTRIC G.E
Zoro # G703013090
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 620
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21950 GE GENERAL ELECTRIC G.E
- Zoro # G703013090
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 620 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 21950 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- STREAMLIGHT STREAMLIGHT 7 Lumens, LED Penlight (65020)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- ILC Replacement For Lumin Cleaner Light Bulb Lamp (CLEANER)
- ILC Replacement for Westinghouse 03701 replacement light bulb lamp, 4PK (03701 WESTINGHOUSE)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- ILC Replacement For LIGHT BULB LAMP, 25W PR 30V E14 (25W PR 30V E14)
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries 40t10/if/120v replacement light bulb lamp, 4PK (40T10/IF/120V CEC INDUSTRIES)
- ILC Replacement for Zoro 4v625 replacement light bulb lamp (4V625 ZORO)
- Ilc Incandescent Light Bulbs