Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 20840 replacement light bulb lamp
Mfr # 20840 GE GENERAL ELECTRIC G.E
Zoro # G503012163
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Watts 75
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 20840 GE GENERAL ELECTRIC G.E
- Zoro # G503012163
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Watts | 75 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for GE General Electric G.E 20840 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7334-40K-G3)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ILC Replacement for Ushio 1000272 replacement light bulb lamp (1000272 USHIO)
- ILC Replacement for Grainger 2v616 replacement light bulb lamp (2V616 GRAINGER)
- ILC Replacement for Sylvania 54842 replacement light bulb lamp (54842 SYLVANIA)
- ILC Replacement For HIKARI JD 120V 100W MC E11 (JD 120V 100W MC E11)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs