Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 20153 replacement light bulb lamp
Mfr # 20153 GE GENERAL ELECTRIC G.E
Zoro # G503011814
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Color Temp. 3000
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20153 GE GENERAL ELECTRIC G.E
- Zoro # G503011814
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6 |
Bulb Color Temp. | 3000 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 39 |
Description
Replacement for GE General Electric G.E 20153 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 25a19/clear replacement light bulb lamp, 4PK (25A19/CLEAR PQL)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7334-35K-G2)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hybec Hy60w/dc Frosted replacement light bulb lamp (HY60W/DC FROSTED HYBEC)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 11417 replacement light bulb lamp (11417 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pelican Sabrelite 2000 (SABRELITE 2000 PELICAN)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Athalon Lu35/med/ath replacement light bulb lamp (LU35/MED/ATH ATHALON)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Norman Lamps, Cdm70/Tc/942 (CDM70/TC/942)
- Ilc HID Light Bulbs