Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 200ps30rs/23/stg 130v replacement light bulb lamp
Mfr # 200PS30RS/23/STG 130V GE GENERAL ELECTRIC G.E
Zoro # G203028402
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PS30RS/23/STG 130V GE GENERAL ELECTRIC G.E
- Zoro # G203028402
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 130 |
Description
Replacement for GE General Electric G.E 200ps30rs/23/stg 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- ILC Replacement for Weatherex 60700/230 replacement light bulb lamp (60700/230 WEATHEREX)
- ILC Replacement for Castle Gettinge L240 replacement light bulb lamp (L240 CASTLE GETTINGE)
- ILC Replacement for Satco S3973 replacement light bulb lamp, 2PK (S3973 SATCO)
- ILC Replacement for Damar 3051c replacement light bulb lamp (3051C DAMAR)
- ILC Replacement for Light Bulb / Lamp 75par36/gu10/120v replacement light bulb lamp (75PAR36/GU10/120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- ILB GOLD Hps Grow Bulb, Replacement For Osram Sylvania, Lu400/S51/Eco (LU400/S51/ECO)
- Ilc Incandescent Light Bulbs