Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp
Mfr # 200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E
Zoro # G703027585
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 120
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E
- Zoro # G703027585
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Description
Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MILWAUKEE HEADLAMP (2103)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement for Kodak Brownie 8 Model 10 replacement light bulb lamp (BROWNIE 8 MODEL 10 KODAK)
- ILC Replacement for Bulbrite 7.5s11r replacement light bulb lamp, 2PK (7.5S11R BULBRITE)
- ILC Replacement For LIGHT BULB LAMP 25A19CL 12V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGG1-7)
- ILC Replacement For SLI SYLVANIA LIGHTING 65BR30FL INDOOR INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-F06Q-7)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- Ilc Incandescent Light Bulbs