Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 20023 replacement light bulb lamp
Mfr # 20023 GE GENERAL ELECTRIC G.E
Zoro # G303011618
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20023 GE GENERAL ELECTRIC G.E
- Zoro # G303011618
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4000 |
Description
Replacement for GE General Electric G.E 20023 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- HALO H25Icat (H25ICAT)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F60T12/CW/HO)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- ILC Replacement for Hali-brite L801h7116 replacement light bulb lamp (L801H7116 HALI-BRITE)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- ILC Replacement for GE General Electric G.E Mvr150/u/wm replacement light bulb lamp (MVR150/U/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Lu70/med/ed17 replacement light bulb lamp (LU70/MED/ED17 GREEN ENERGY)
- ILC Replacement for Green Energy 40303 replacement light bulb lamp (40303 GREEN ENERGY)
- ILC Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp (H39KC-175/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement for Philips Cdm150/t6/830 - 150 W replacement light bulb lamp (CDM150/T6/830 - 150 W PHILIPS)
- Ilc HID Light Bulbs