Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 19976 replacement light bulb lamp
Mfr # 19976 GE GENERAL ELECTRIC G.E
Zoro # G303011960
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 175
- Bulb Color Temp. 3900
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 19976 GE GENERAL ELECTRIC G.E
- Zoro # G303011960
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 175 |
Bulb Color Temp. | 3900 |
Bulb Shape | ED17 |
Description
Replacement for GE General Electric G.E 19976 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- JUNO LIGHTING LED Trim Kit 5/6in, Switchable White 27K (RB56 SWW5 MW M6)
- STREAMLIGHT Twin Task Usb Headlamp (50163)
- ILC Replacement for Venture Lighting MH 150w/u/ps/740 replacement light bulb lamp (MH 150W/U/PS/740 VENTURE LIGHTING)
- ILC Replacement for Satco S4285 replacement light bulb lamp (S4285 SATCO)
- ILC Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp (CDM-T 35W/942 G12 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Mh175/c/u/med replacement light bulb lamp (MH175/C/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Sylvania 64417 replacement light bulb lamp (64417 SYLVANIA)
- Ilc HID Light Bulbs