Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 19897 replacement light bulb lamp
Mfr # 19897 GE GENERAL ELECTRIC G.E
Zoro # G503210033
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Color Temp. 3250
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 19897 GE GENERAL ELECTRIC G.E
- Zoro # G503210033
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 500 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Color Temp. | 3250 |
Bulb Shape | T6 |
Description
Replacement for GE General Electric G.E 19897 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- ILC Replacement for Welch Allyn 48740 replacement light bulb lamp (48740 WELCH ALLYN)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- ILC Replacement for Sylvania HLX 64635 replacement light bulb lamp (HLX 64635 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 400t4q/cl-120v replacement light bulb lamp (400T4Q/CL-120V LIGHT BULB / LAMP)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- Ilc Halogen Light Bulbs