Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 1931 replacement light bulb lamp
Mfr # 1931 GE GENERAL ELECTRIC G.E
Zoro # G002792290
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12
- Bulb Base Type P45T
- Wattage Equivalency 45
- Watts 45
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1931 GE GENERAL ELECTRIC G.E
- Zoro # G002792290
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G12 |
Bulb Base Type | P45T |
Wattage Equivalency | 45 |
Watts | 45 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 1931 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 90 Degree 2 Pin PL-3 Right Angle Plug-In Connector 12" Long 2-Wire For Backup Light (TLC-2P-RA)
- SMARTWASHER Angled Brush Assembly, with 4 ft. Hose (1750070)
- SURE SHOT Spray Nozzle, Fine Mist, PK100 (B30-040 BULK)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- ILC Replacement for Halco 12078/ge replacement light bulb lamp, 10PK (12078/GE HALCO)
- ILC Replacement for GE General Electric G.E 12312 replacement light bulb lamp, 10PK (12312 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Maglite 3-cell C Flashlight PR3 Light Bulb replacement light bulb lamp, 10PK (3-CELL C FLASHLIGHT PR3 LIGHT BULB MAGLITE)
- ILC Replacement For LIGHT BULB LAMP 787 (WW-2YTD-1)
- ILC Replacement for Allen Bradley 800t-n180 replacement light bulb lamp, 10PK (800T-N180 ALLEN BRADLEY)
- ILC Replacement for Welch Allyn 71050 replacement light bulb lamp (71050 WELCH ALLYN)
- ILB GOLD Indicator Lamp, Replacement For Chicago Miniature / Cml CM243 (CM243)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies