Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp
Mfr # 1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC
Zoro # G402867505
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC
- Zoro # G402867505
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 23lt79 (23LT79 GRAINGER)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- ILC Replacement for Bulbrite 776504 replacement light bulb lamp (776504 BULBRITE)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For HALCO 82876 LED BASE TYPE FA8 10PK (10PAK:WX-J7UW-4)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- ILC Replacement For SATCO S8489 (S8489)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement For SATCO S11210 (S11210)
- Ilc LED Light Bulbs