Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp
Mfr # 1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G
Zoro # G402867420
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G
- Zoro # G402867420
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- NVENT CADDY Clip, F/Grid Size 15/16 In, PK10 (IDS)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- ILC Replacement For NUVO LIGHTING S9282 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S0V-5)
- ILC Replacement For EIKO 10924 (10924)
- ILC Replacement for Sylvania Dulux D/E 18w/35k LED Replacement replacement light bulb lamp (DULUX D/E 18W/35K LED REPLACEMENT SYLVANIA)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- Ilc LED Light Bulbs