Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp
Mfr # 1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC
Zoro # G302866899
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC
- Zoro # G302866899
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- FEIT ELECTRIC LED PL13 GX23 CW 13W (BPPL13/H/840LED)
- MAKITA L.E.D. Flashlight 18V (DML816)
- ILC Replacement for Severn Trent Ultra Dynamics Lamp-8060 SUD replacement light bulb lamp (ULTRA DYNAMICS LAMP-8060 SUD SEVERN TRENT)
- ILC Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp (MR16FL6/827/LED2 HALCO)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- ILC Replacement For SATCO S29917 (S29917)
- ILC Replacement for Satco 045923073830 S9390 replacement light bulb lamp (045923073830 S9390 SATCO)
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- Ilc LED Light Bulbs