Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 1835 Blue LED Replacement replacement light bulb lamp
Mfr # 1835 BLUE LED REPLACEMENT GE GENERAL ELECTRIC
Zoro # G002866847
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1835 BLUE LED REPLACEMENT GE GENERAL ELECTRIC
- Zoro # G002866847
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 60 |
Description
Replacement for GE General Electric G.E 1835 Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- HALO Frosted Dome Lens Showerlight, 952 4" (952PS)
- ILC Replacement for Batteries AND Light Bulbs Kt-led14t8-48g-840-s replacement light bulb lamp (KT-LED14T8-48G-840-S BATTERIES AND LIGHT BULBS)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILC Replacement For HALCO 82876 LED BASE TYPE FA8 10PK (10PAK:WX-J7UW-4)
- ILC Replacement For LIGHT BULB LAMP, 28MBLEDG7CL (28MB-LED/G-7CL)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- ILC Replacement For SATCO S11423 (S11423)
- Ilc LED Light Bulbs