Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 18092 replacement light bulb lamp
Mfr # 18092 GE GENERAL ELECTRIC G.E
Zoro # G303025035
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED23
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Watts 150
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18092 GE GENERAL ELECTRIC G.E
- Zoro # G303025035
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED23 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Watts | 150 |
Voltage | 55 |
Description
Replacement for GE General Electric G.E 18092 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- HALO Reflector Trim, 692 (692SC)
- ILC Replacement for Damar Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS DAMAR)
- ILC Replacement for Iwasaki Lu150/55/med replacement light bulb lamp (LU150/55/MED IWASAKI)
- ILC Replacement for Bulbrite Mv100/dx/m replacement light bulb lamp (MV100/DX/M BULBRITE)
- ILC Replacement for Pelican 2204 (2204 PELICAN)
- ILC Replacement for Sylvania M250/u/et-18 replacement light bulb lamp (M250/U/ET-18 SYLVANIA)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- ILC Replacement for Olec L1250e replacement light bulb lamp (L1250E OLEC)
- Ilc HID Light Bulbs