Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 15790 replacement light bulb lamp
Mfr # 15790 GE GENERAL ELECTRIC G.E
Zoro # G502952910
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 15790 GE GENERAL ELECTRIC G.E
- Zoro # G502952910
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 15790 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Laguna Uv-c T5 11W replacement light bulb lamp (UV-C T5 11W LAGUNA)
- ILC Replacement for GE General Electric G.E 60a/rs/stg 130v replacement light bulb lamp, 4PK (60A/RS/STG 130V GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- BUYERS PRODUCTS 48 Inch 72LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5624973)
- ILC Replacement for Light Bulb / Lamp 25g161/2c/ll replacement light bulb lamp (25G161/2C/LL LIGHT BULB / LAMP)
- ILC Replacement for Hosobuchi 7V 35W Ba15d replacement light bulb lamp (7V 35W BA15D HOSOBUCHI)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- ILC Replacement for Satco S2810 replacement light bulb lamp, 2PK (S2810 SATCO)
- ILC Replacement for Osram Sylvania 12992 replacement light bulb lamp (12992 OSRAM SYLVANIA)
- ILC Replacement for Leica Zoom 2000 Transmitted Light(lower) replacement light bulb lamp (ZOOM 2000 TRANSMITTED LIGHT(LOWER) LEICA)
- Ilc Incandescent Light Bulbs