Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 15507 replacement light bulb lamp
Mfr # 15507 GE GENERAL ELECTRIC G.E
Zoro # G403208796
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape T4
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 15507 GE GENERAL ELECTRIC G.E
- Zoro # G403208796
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 15507 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6.4W, G6 Miniature Incandescent Light Bulb (1251-1PK)
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6706)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for Biotek 3400508 replacement light bulb lamp (3400508 BIOTEK)
- ILC Replacement for Damar 250qmc/frost 120v replacement light bulb lamp (250QMC/FROST 120V DAMAR)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs