Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 150par/3sp/mine 130v replacement light bulb lamp
Mfr # 150PAR/3SP/MINE 130V GE GENERAL ELECTRIC G.E
Zoro # G003028374
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Watts 150
- Voltage 120
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150PAR/3SP/MINE 130V GE GENERAL ELECTRIC G.E
- Zoro # G003028374
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | PAR38 |
Watts | 150 |
Voltage | 120 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Description
Replacement for GE General Electric G.E 150par/3sp/mine 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ILC Replacement for Satco S4624 replacement light bulb lamp (S4624 SATCO)
- ILC Replacement for Hella 78159 replacement light bulb lamp (78159 HELLA)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- ILC Replacement for Steris Po84079-033 replacement light bulb lamp (PO84079-033 STERIS)
- ILC Replacement for Satco S4628 replacement light bulb lamp (S4628 SATCO)
- ILC Replacement for Ushio 1003351 replacement light bulb lamp (1003351 USHIO)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- Ilc Halogen Light Bulbs