Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 15012 replacement light bulb lamp
Mfr # 15012 GE GENERAL ELECTRIC G.E
Zoro # G802929476
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 15012 GE GENERAL ELECTRIC G.E
- Zoro # G802929476
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 75 |
Description
Replacement for GE General Electric G.E 15012 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- HALO Metal Baffle, 953 4" (953TBZ)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- ILC Replacement for GE General Electric G.E 75a/rs/stg Pq1/6 replacement light bulb lamp (75A/RS/STG PQ1/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 500t3q/ir replacement light bulb lamp (500T3Q/IR LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- ILC Replacement for Norman Lamps 20t6.5n-130v-int replacement light bulb lamp, 2PK (20T6.5N-130V-INT NORMAN LAMPS)
- ILC Replacement for Grainger 5v511 replacement light bulb lamp (5V511 GRAINGER)
- ILC Replacement for Light Bulb / Lamp 44366ics replacement light bulb lamp (44366ICS LIGHT BULB / LAMP)
- ILC Replacement for Grainger 4v464 replacement light bulb lamp, 4PK (4V464 GRAINGER)
- Ilc Incandescent Light Bulbs