Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 14741 replacement light bulb lamp
Mfr # 14741 GE GENERAL ELECTRIC G.E
Zoro # G502929202
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14741 GE GENERAL ELECTRIC G.E
- Zoro # G502929202
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 14741 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- GLOBAL EQUIPMENT Global Industrial„¢ 48" LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens, 48" Adj Height, 6'Cord (TPEXLLN4NLB-35WB-S)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- ILC Replacement for Satco S4884 replacement light bulb lamp (S4884 SATCO)
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ILC Replacement for Bulbrite 707115 replacement light bulb lamp, 4PK (707115 BULBRITE)
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- ILC Replacement for Philips TUV 64t5 4P SE replacement light bulb lamp, 2PK (TUV 64T5 4P SE PHILIPS)
- ILC Replacement for Light Bulb / Lamp 25g161/2c/ll replacement light bulb lamp (25G161/2C/LL LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- Ilc Incandescent Light Bulbs