Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 14617 replacement light bulb lamp
Mfr # 14617 GE GENERAL ELECTRIC G.E
Zoro # G202929311
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type SCREW TERMINALS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14617 GE GENERAL ELECTRIC G.E
- Zoro # G202929311
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR46 |
Bulb Base Type | SCREW TERMINALS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for GE General Electric G.E 14617 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Screw, Grille Door 3" x5" x1" (A-529672M1)
- ENERPAC Hydraulic Oil, Jug, 1 gal, LX, ISO Grade 15, Yellow (LX101)
- ZONE OFFROAD 87-95 JEEP YJ 4IN LEAF SPRING (ZONJ0400)
- SPICER Drive Shaft Transmission Slip Yoke, 2-3-12051X (2-3-12051X)
- ILC Replacement For GE GENERAL ELECTRIC GE H7553 (WW-1YCH-3)
- ILC Replacement for GE GENERAL ELECTRIC G.E 2660 (2660 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E B1A ne-51 replacement light bulb lamp, 10PK (B1A (NE-51) GE GENERAL ELECTRIC G.E)
- ILC Replacement For MERCEDES BENZ SPRINTER YEAR 2012 HEADLIGHTS HIGH BEAM (WW-GGL6-6)
- ILC Replacement for Mazda Cx-9 Year 2008 FOG Light replacement light bulb lamp (CX-9 YEAR 2008 FOG LIGHT MAZDA)
- ILC Replacement For GE GENERAL ELECTRIC GE 300PAR56MFL (WW-1UUZ-8)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies