Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 13923 replacement light bulb lamp
Mfr # 13923 GE GENERAL ELECTRIC G.E
Zoro # G103020360
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape BT37
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13923 GE GENERAL ELECTRIC G.E
- Zoro # G103020360
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Watts | 400 |
Description
Replacement for GE General Electric G.E 13923 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 11075 (11075)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM SLI SYLVANIA LIGHTING)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for Zoro 6v751 replacement light bulb lamp, 2PK (6V751 ZORO)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- ILC Replacement for Iwasaki 55197 replacement light bulb lamp (55197 IWASAKI)
- ILC Replacement for Regent H38100mdx/4 replacement light bulb lamp (H38100MDX/4 REGENT)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Iwasaki Hf100pd/med replacement light bulb lamp (HF100PD/MED IWASAKI)
- Ilc HID Light Bulbs