Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 12720 replacement light bulb lamp
Mfr # 12720 GE GENERAL ELECTRIC G.E
Zoro # G602970098
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Wattage Equivalency 12
- Watts 12
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12720 GE GENERAL ELECTRIC G.E
- Zoro # G602970098
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Wattage Equivalency | 12 |
Watts | 12 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E 12720 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer Door Closure, Silver (62297)
- NATIONAL OIL SEALS & BEARINGS 3-Spd Auto Transaxle-Oil Pump Che Car Fd Oil Seal, 253747 (253747)
- WIX FILTERS Hyd Filter, 51496 (51496)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- ILC Replacement For BATTERIES AND LIGHT BULBS 238 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L9AT-2)
- ILC Replacement for Welch Allyn Panoptic Ophthalmoscope replacement light bulb lamp (PANOPTIC OPHTHALMOSCOPE WELCH ALLYN)
- ILC Replacement For IDI 1050QC1 (WW-FWFJ-5)
- ILC Replacement for Plusrite 3304 replacement light bulb lamp (3304 PLUSRITE)
- ILC Replacement for Barnstead 45f02-01 replacement light bulb lamp (45F02-01 BARNSTEAD)
- ILC Replacement for Halco Jcd20/g8 replacement light bulb lamp, 2PK (JCD20/G8 HALCO)
- LUMAPRO Miniature Lamp, 1203, 20W, S8, 28V, PK10 (1203-10PK)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies