Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 12471 replacement light bulb lamp
Mfr # 12471 GE GENERAL ELECTRIC G.E
Zoro # G403024518
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT23.5
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12471 GE GENERAL ELECTRIC G.E
- Zoro # G403024518
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT23.5 |
Watts | 100 |
Description
Replacement for GE General Electric G.E 12471 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- ILC Replacement for Damar Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 DAMAR)
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- ILC Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp (CMTP150/U/943/MED IWASAKI)
- ILC Replacement for Sylvania 67502 replacement light bulb lamp (67502 SYLVANIA)
- ILC Replacement for GE General Electric G.E 41826 replacement light bulb lamp (41826 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- ILB GOLD Bulb, HID Metal Halide Bd17 Ed17 Shape, Replacement For Donsbulbs, Mp50/U/Med (MP50/U/MED)
- Ilc HID Light Bulbs