Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp
Mfr # 120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E
Zoro # G103026997
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape PAR38
- Voltage 120
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E
- Zoro # G103026997
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | PAR38 |
Voltage | 120 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Description
Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- ILC Replacement for Thermo Scientific UV Fluoresent Lamp 36t5 replacement light bulb lamp (UV FLUORESENT LAMP 36T5 THERMO SCIENTIFIC)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- ILC Replacement for SLI SYLVANIA LIGHTING Q20MR16/FL BAB (Q20MR16/FL BAB SLI SYLVANIA LIGHTING)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILC Replacement for Light Bulb / Lamp 55par16/hal/nfl Replaced BY 60 Watt replacement light bulb lamp (55PAR16/HAL/NFL REPLACED BY 60 WATT LIGHT BULB /)
- ILC Replacement for Philips Pf801r 225v replacement light bulb lamp (PF801R 225V PHILIPS)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- Ilc Halogen Light Bulbs