Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp
Mfr # 12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC
Zoro # G002866496
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC
- Zoro # G002866496
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- HALO H1499Tat (H1499TAT)
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149128A (K149128A)
- ILC Replacement for Eiko 09925 replacement light bulb lamp (09925 EIKO)
- ILC Replacement for Bulbrite 776612 replacement light bulb lamp (776612 BULBRITE)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ILC Replacement for Damar 31835e replacement light bulb lamp (31835E DAMAR)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement for Norman Lamps Led-par36/12v/3 replacement light bulb lamp (LED-PAR36/12V/3 NORMAN LAMPS)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- Ilc LED Light Bulbs