Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 12060 replacement light bulb lamp
Mfr # 12060 GE GENERAL ELECTRIC G.E
Zoro # G502969772
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 10
- Voltage 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12060 GE GENERAL ELECTRIC G.E
- Zoro # G502969772
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 10 |
Voltage | 230 |
Description
Replacement for GE General Electric G.E 12060 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- HALO E750Icat (E750ICAT)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for PHILIPS 60G40/W/LL (60G40/W/LL PHILIPS)
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- ILC Replacement for Osram Sylvania 13023 replacement light bulb lamp (13023 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps 20t6.5n-130v-int replacement light bulb lamp, 2PK (20T6.5N-130V-INT NORMAN LAMPS)
- ILC Replacement for Grainger 5v714 replacement light bulb lamp (5V714 GRAINGER)
- ILC Replacement for Damar 06185a replacement light bulb lamp (06185A DAMAR)
- Ilc Incandescent Light Bulbs