Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 11417 replacement light bulb lamp
Mfr # 11417 GE GENERAL ELECTRIC G.E
Zoro # G803011811
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 175
- Bulb Color Temp. 3200
- Bulb Shape ED23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 11417 GE GENERAL ELECTRIC G.E
- Zoro # G803011811
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 175 |
Bulb Color Temp. | 3200 |
Bulb Shape | ED23.5 |
Description
Replacement for GE General Electric G.E 11417 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- ILC Replacement for OSRAM SYLVANIA LU400/ECO (LU400/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- ILC Replacement for HALCO MH250U/M (MH250U/M HALCO)
- ILC Replacement for Halco 18902/ge replacement light bulb lamp, 2PK (18902/GE HALCO)
- ILC Replacement for Olympus Clv-u20 replacement light bulb lamp (CLV-U20 OLYMPUS)
- ILC Replacement for Plusrite Mh400/c/u/mog Ed37 replacement light bulb lamp (MH400/C/U/MOG ED37 PLUSRITE)
- Ilc HID Light Bulbs